Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Neoprene, 7'L x 2-1/4"W

  • Mfr # 3151DN84

  • Zoro # G0161939


product price: $84.89
/ea
Free Shipping & Returns

Key Features

For Use With
84 in H Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3151DN84
Zoro #
G0161939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1 in
Overall Height
2 1/4 in
Flange Height
1/4 in
Overall Width
2 1/4 in
Flange Width
1 1/4 in
Flange Thickness
0.25 in
Insert Size - Maximum
1 in

Details

For Use With
84 in H Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
UL Fire Rating
UL10C
Sold As
Strip
Fire Rated
3 hr
Flange Finish
Anodized
Hardware
Included
Flange Color
Dark Bronze
Max. Door Gap
3/4 in
Stays Flexible to
-40 Degrees F
Insert Type
Flat
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#6 x 5/8 in PHSMS
Flange Projection
1/4 in
Temperature - Maximum
40 Degrees F
Includes Hardware
Hardware Included
Gap - Maximum
3/4 in

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/4 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 2 1/4 in, Overall Height 2 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/4 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #6 x 5/8 in PHSMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.