Rotom 216D, 216-259MFD, 330V, Start Capacitor, Round
- Mfr # 216D
- Zoro # G102568672
product price:
$
56.59
/ea
Key Features
Length
1.18 in
Weight
0.7 lb
Height
4.5 in
Width
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216D
- Zoro #
- G102568672
- UPC #
- 707022318174
- Country of Origin
- Germany
- Weight
- 0.7 lb
- Item
- Capacitor Round
Dimensions
- Length
- 1.18 in
- Height
- 4.5 in
- Width
- 1.18 in
Description
THESE MOTOR START CAPACITORS ARE DRY, ELECTROLYTIC, NON-POLARIZED TYPES FOR INTERMITTENT DUTY IN AC MOTOR STARTING CIRCUITS. THE ROUND CASES ARE MADE OF MOISTURE AND OIL RESISTANT MOLDED PHENOLIC RESIN OR PLASTIC. THEY HAVE STANDARD DUAL BLADE TERMINALS.. RATED 3-SECOND START. 20 STARTS PER HOUR. OPERATING TEMPERATURE RANGE: 40° TO 65°C (-40° TO 149°F). MEET OR EXCEED ELECTRONIC INDUSTRIES ASSOCIATION (EIA). STANDARD RS-463 TYPE 2. HERTZ: 50/60. UL RECOGNIZED AND CUL APPROVED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.