Zoro Homepage
This item is Discontinued.
Pen2Paper 1.25 In. Nickel Coated Smooth Paper Clip; Silver; Pack - 100 PE1205943

1.25 In. Nickel Coated Smooth Paper Clip; Silver; Pack - 100 (Discontinued)

  • Mfr # PE1205943
  • Zoro # G003950996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1205943
Zoro #
G003950996
UPC #
746591248895
Country of Origin
China

Description

Features
  • ACCO Standard Smooth Silver Paper Clip.
  • A nickel-finish to resist corrosion as well as for durability.
  • Material- Nickel Coated.
  • Color - Sliver.
  • Size - 1.25 in.
  • 100 per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.