8.5 x 11.5 in. Wirebound College Ruled Notebook - 3 Subject; Black

  • Mfr # PE518063

  • Zoro # G403793131


product price: $29.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE518063
Zoro #
G403793131
UPC #
747216978869
Country of Origin
China

Description

Features
  • Durable, water-resistant covers protect your notes all year long
  • High-quality paper prevents ink from bleeding through pages
  • Perforated pages let you quickly transfer pages into binder or pocket
  • Spiral Lock wire prevents coil from catching onto clothing
  • Reinforced storage pockets let you quickly store loose sheets
Specifications
  • Color: Black
  • Size: 8.5 x 11.5 in.
  • Weight: 1.59 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.