8.5 x 11.5 in. Wirebound College Ruled Notebook - 5 Subject; Green

  • Mfr # PE521476

  • Zoro # G903793280


product price: $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE521476
Zoro #
G903793280
UPC #
747216978883
Country of Origin
China

Description

Features
  • Five-subject notebook features durable, water-resistant covers to keep your notes protected all year long
  • College-ruled, high-quality paper resists ink bleed to help keep your writing legible
  • Neat sheet pages are perforated for clean, consistent removal
  • Spiral lock wire prevents the coil from snagging onto your clothing or backpack
  • Dividers separate your subjects and provide easy storage for your loose files and notes
Specifications
  • Color: Green
  • Size: 8.5 x 11.5 in.
  • Weight: 2.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.