Zoro Homepage

Drawing Paper - White, 80 Lbs. - 12 x 18 In.

  • Mfr # PE1206254

  • Zoro # G115962368


product price: $56.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1206254
Zoro #
G115962368
UPC #
746591242114
Country of Origin
China

Description

Features -Drawing Paper has the right body and texture for working with all dry media while providing great value -Soft eggshell white paper with standard-weight basis weight -Color - White -Capacity - 80 lbs. -Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.