Zoro Homepage

Drawing Paper - White, 80 Lbs. - 9 x 12 In.

  • Mfr # PE1206253

  • Zoro # G215962329


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1206253
Zoro #
G215962329
UPC #
746591249380
Country of Origin
China

Description

Features -Drawing Paper has the right body and texture for working with all dry media while providing great value -Soft eggshell white paper with standard-weight basis weight -Color - White -Capacity - 80 lbs. -Size - 9 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.