Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Die-Cut Round Lace Dolly; White; 8 In. Pack - 100

  • Mfr # PE1206109

  • Zoro # G404107265


product price: $39.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE1206109
Zoro #
G404107265
UPC #
746591241858
Country of Origin
China

Description

Features
  • Round Shaped Paper Lace Dolly is white and is a die-cut paper doily which measures 6 in
  • It can be used to make greeting cards, holiday crafts and collages
  • Pack - 100
  • Great for take home projects
  • Ideal for making greeting cards
  • Color - White
  • Material - Paper
  • Shape - Round
  • Size - 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.