Zoro Homepage

Replacements Cutting Mats- For 18in. Rotary Trimmers- Gray

  • Mfr # PE126932

  • Zoro # G004107689


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE126932
Zoro #
G004107689
UPC #
654204638691
Country of Origin
China

Description

  • Replacement cutting mat is designed for use with all Carl rotary trimmers.
  • Made of sturdy PVC.
  • For 18" Rotary Trimmers.
  • Color: White.
  • Material: PVC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.