Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gagecock, SS, 3/4 In.OD Glass, PR

  • Mfr # N7BSS

  • Zoro # G4177485


product price: $1,434.99
/pr
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Max. Pressure
500 psi @ 100 Degrees F
Standards
ASTM
Drain Connection Type
FNPT
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7BSS
Zoro #
G4177485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Drain Connection Size
3/8 in
Vessel Connection Size
3/4 in
Compatible Gauge Glass Diameter
3/4 in

Details

Item
Gagecock
Body Material
Stainless Steel
Max. Pressure
500 psi @ 100 Degrees F
Standards
ASTM
Drain Connection Type
FNPT
Gauge Connection
3/4 in OD Glass
Handle Type
Handwheel
Vessel Connection Type
MNPT
Shut-Off
Ball Check
Handle Material
Stainless Steel
Temp. Range
-20 Degrees F to 300 Degrees F
Body Style
Straight Pattern
Media Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
300 Degrees F
Operating Pressure - Maximum
500 psi
Shut Off Style
Ball Check Valve

Description

Gagecock, Body Material Stainless Steel, Compatible Gauge Glass Diameter 3/4 in, Media Temperature - Maximum 300 Degrees F, Drain Connection Size 3/8 in, Handle Type Handwheel, Handle Material Stainless Steel, Drain Connection Type FNPT, Operating Pressure - Maximum 500 psi, Vessel Connection Size 3/4 in, Vessel Connection Type MNPT, Media Temperature - Minimum -20 Degrees F, Overall Height 3 1/2 in, Shut Off Style Ball Check Valve, Standards ASTM, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.