Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rod Kit, Plain, 3/4In Dia, 48In L

  • Mfr # LG-48

  • Zoro # G4046165


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Body Material
Borosilicate Glass, Bronze Rod
Max. Pressure
400 psi
Glass Length
46 in
Max. Temp.
300 Degrees F
Glass Tube O.D.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-48
Zoro #
G4046165
UPC #
-
Country of Origin
Iceland

Dimensions

Glass Length
46 in
Center to Center Length
48 in
Gauge Glass Diameter
3/4 in
Gauge Glass Length
46 in

Details

Item
Plain Glass Rod Kit
Body Material
Borosilicate Glass, Bronze Rod
Max. Pressure
400 psi
Max. Temp.
300 Degrees F
Glass Tube O.D.
3/4 in
Number of Guard Rods
4
Includes
(4) Rods; Glass Tube
Standards
ASME
Operating Pressure - Maximum
400 psi
Glass Tube Material
Borosilicate
Rod Material
Bronze
Included Components
(4) Bronze Rods, (1) Glass Tube
Media Temperature - Maximum
300 Degrees F
Glass Style
Plain Glass

Description

Plain Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 46 in, Center to Center Length 48 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.