Shop PENCIL GRIP
Create Account
1546513 Kwik Stix Solid Tempera Paint; Assorted Colors - Set of 144
- Mfr # 1546513
- Zoro # G004158933
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1546513
- Zoro #
- G004158933
- UPC #
- 634901006443
- Country of Origin
- China
Description
Take the mess out of painting while keeping all the fun by putting tempera paint in a solid stick form. Simply uncap, twist and paint! Kwik Stix have a fast drying formula, allowing them to dry within 90 seconds while leaving a paint-like finish. No cups, smocks, water, brushes - or cleanup - required! Kwik Stix offer coverage that won't crack, and are perfect for poster paper, cardboard, wood, canvas and more. Includes 12 sticks each of red, blue, white, orange, yellow, light green, light blue, black, violet, dark green, brown and magenta.
Features- Kwik stix solid tempera paint
- Set of 144
- Color: Assorted Primary
- Safety: Choking Hazard - Contains Small Parts
- Allergens: Contains No Allergens
- Container Type: Twist-Up Applicator
- Weight: 9.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.