Shop ART1ST
See all product information
Create Account
UCreate Fine Art Paper White Recycled 10, White, 50PK
- Mfr # PAC4927
- Zoro # G007479868
product price:Â
$
19.85
/pk of 50, $0.40/ea
Key Features
Features
Acid-free
Finish
Vellum
Basis Weight
90 lb
Standards
Sustainable Forestry Initiative (SFI)
Sheet Size
12 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAC4927
- Zoro #
- G007479868
- UPC #
- 45173049272
- Country of Origin
- United States
- Features
- Acid-free
- Finish
- Vellum
- Basis Weight
- 90 lb
- Standards
- Sustainable Forestry Initiative (SFI)
- Item
- Watercolor Paper
- Color
- White
Dimensions
- Sheet Size
- 12 in x 18 in
Description
Art1st Fine Art Paper 12 x 18 90 lb Basis Weight Vellum 50 Pack White Real watercolor paper is ideal for preK and studentgrade artwork Sturdy sheets accommodate wet and mixed media Each 90 lb vellum sheet is acidfree and recyclable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.