Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex 2-1/2" Binding Cases 8-1/2"x11" B50BC

2-1/2" Binding Cases 8-1/2"x11" (Discontinued)

  • Mfr # B50BC
  • Zoro # G5889025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50BC
Zoro #
G5889025
UPC #
078973092506
Country of Origin
Mexico

Dimensions

Size
11 x 8.5

Details

Color
Kraft
Number of Rings
2
Material
Fiberboard
Item
Binding Cases,2-1/2" Cap,8-1/2"x11"
Weight
0.77 lbs

Description

Binding Cases,2-1/2" Cap,8-1/2"x11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.