Shop PENDAFLEX
See all product information
Create Account
242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack
- Mfr # 242
- Zoro # G203704979
product price:Â
$
18.79
/ea
Key Features
Number of Tabs
5
Index Tab Color
White
Width
2 in
Index Tab Type
Blank
Green Environmental Attribute
Recycled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242
- Zoro #
- G203704979
- UPC #
- 78787242005
- Country of Origin
- United States
- Item
- Tab Insert
- Number of Tabs
- 5
- Index Tab Color
- White
- Index Tab Type
- Blank
- Green Environmental Attribute
- Recycled
- Tab Color
- White
- Tab Material
- Plastic
- Tab Style
- Blank
- Tabs per Set
- 5
Dimensions
- Width
- 2 in
- Tab Width
- 2"
Description
Get organized! Create your own headings and customize your files with these perforated and scored sheets that tear and fold into strips of ten. Blank for up to three lines of type. File Insert/Tab Type: Hanging Folder Tab Inserts; Tab Cut: 1/5; Color(s): White; Tab Material(s): N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.