Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex 3-1/8" Binding Cases 8-1/2"x11" B50H

3-1/8" Binding Cases 8-1/2"x11" (Discontinued)

  • Mfr # B50H
  • Zoro # G5889016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50H
Zoro #
G5889016
UPC #
078973091509
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
3.13"
Binder Sheet Size
11 x 8.5

Details

Item
Binding Cases,3-1/8"Cap,8-1/2"x11"
Binder Sheet Capacity
700
Color
Kraft
Number of Rings
2
Material
Fiberboard
Binder Type
Ring
Weight
0.84 lbs
Ring Style
Oval-Ring
Binder Style
Non-View

Description

Item Binding Cases,3-1/8 In.Cap,8-1/2 In.x11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.