Shop PENDAFLEX
See all product information
Create Account
415215AQU Reinforced Hanging File Folders- Kraft- Letter- Aqua- 25/Box
Mfr # 415215AQU
Zoro # G703704851
product price:Â $52.25
/eaKey Features
Color
Aqua
Tab Cut
45296
Sheet Size
8 1/2" Width x 11" Length
Features
Reinforced
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415215AQU
- Zoro #
- G703704851
- UPC #
- 78787425453
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Hanging Folder
- Color
- Aqua
- Tab Cut
- 45296
- Features
- Reinforced
- Sheet Standard
- Letter
Description
Use color to simplify filing: categorize subjects by color and count on the coordinating, lighter interior color to help prevent misfiles. Now includes letter size, printer-ready inserts to use with tabs (included). New dispenser box for quick and easy one-at-a-time dispensing. All critical wear points are polylaminate reinforced for extra durability. Exceptional tear and fold strength. 11 pt. stock. Hanging File Folder Type: Standard; Size: Letter; Expansion: N/A; Material(s): 11 Pt. Stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.