Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Box Hanging File Folders 8-1/2" x 14", Red, Pk5 PFX45423

Box Hanging File Folders 8-1/2" x 14", Red, Pk5 (Discontinued)

  • Mfr # PFX45423
  • Zoro # G5708604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX45423
Zoro #
G5708604
UPC #
078787454231
Country of Origin
Mexico

Dimensions

Width
14 in
Height
8 1/2 in

Details

Item
Box Bottom Hanging File Folders w/Sides
Color
Red
Includes
Tabs and Inserts

Description

Box Bottom Hanging File Folders w/Sides, Height 8 1/2 in, Width 14 in, Color Red, Includes Tabs and Inserts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.