Zoro Homepage

Colored End Tab Folders, Letter Size, Yellow, PK100

  • Mfr # H110DY

  • Zoro # G800001228


product price: $48.39
/pk 100, $0.48/ea

Key Features

Color
Yellow
Material
11-pt Stock
Size
Letter
Tab Cut
Straight
Weight
8.59 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H110DY
Zoro #
G800001228
UPC #
78787168114
Country of Origin
United States

Dimensions

Size
Letter
File Folder Size Type
Letter

Details

Item
File Folders
Color
Yellow
Material
11-pt Stock
Tab Cut
Straight
Weight
8.59 lbs
File Tab Material
11-pt Stock
File Tab Style
End Tab
File Folder Material
11-pt Stock
File Tab Color
Yellow
File Folder Expansion
0.75"
File Folder Color
Yellow
File Tab Cut
Straight

Description

Make your open-shelf filing system work for you with color coding. Assign separate colors to different categories to help you retrieve files up to 33% quicker. Reinforced double-ply end tabs stand up to frequent use. Tabs with scored lines for easy label placement. 11 pt. stock. Acid-free. This product was made using wood sourced from a certified managed forest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.