Zoro Homepage

Double Stuff File Folders, 1/3-Cut Tabs: Assorted, Letter, 1.5in Expansion, Assorted Colors, 24PK

  • Mfr # 54458EE

  • Zoro # G915509954


product price: $6.55
/pk 24, $0.27/ea
Sold in multiples of 2 for $13.10

Key Features

Tab Type
Top Tab
Outside Height
11.63 in
Tab Position
Assorted
Outside Width
9.88 in
Tab Cut
1/3-Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54458EE
Zoro #
G915509954
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
11.63 in
Outside Width
9.88 in

Details

Tab Type
Top Tab
Tab Position
Assorted
Tab Cut
1/3-Cut
Color
Blue, Green, Orange, Red, Yellow
Item
Top Tab File Folders
Material
11-pt Stock

Description

Perfect for overstuffing! Twice the capacity of standard folders, these hold over 250 letter-size sheets. Folder fits neatly in filing drawers. Lighter interior color helps prevent misfiling. Sturdy 11-point paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.