
Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Blue, PK50 (Discontinued)
- Mfr # 54455
- Zoro # G5228673
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54455
Zoro #
G5228673
UPC #
78787544550
Country of Origin
United States
Dimensions
Width
9.88"
Size
Letter
Height
11.63"
File Folder Size Type
Letter
File Folder Height
11.63"
File Folder Width
9.88"
Details
Item
File Folders
Color
Blue
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Weight
3.5 lbs
File Tab Position
Assorted
File Folder Expansion
1.5"
File Folder Material
11-pt Stock
File Tab Style
Top Tab
File Tab Color
Blue
File Tab Cut
1/3-Cut
File Tab Material
11-pt Stock
File Folder Color
Blue
Description
Pendaflex® Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Blue, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.