
Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, PK50 (Discontinued)
- Mfr # 54457
- Zoro # G5228089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54457
Zoro #
G5228089
UPC #
078787544574
Country of Origin
United States
Dimensions
Width
9.88"
Size
Letter
Height
11.63"
File Folder Width
9.88"
File Folder Height
11.63"
File Folder Size Type
Letter
Details
Item
File Folders
Color
Green
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Weight
3.5 lbs
File Tab Position
Assorted
File Folder Material
11-pt Stock
File Tab Color
Green
File Folder Color
Green
File Folder Expansion
1.5"
File Tab Cut
1/3-Cut
File Tab Material
11-pt Stock
File Tab Style
Top Tab
Description
Pendaflex® Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.