
Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Red, PK50 (Discontinued)
- Mfr # 54454
- Zoro # G5228113
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54454
Zoro #
G5228113
UPC #
78787544543
Country of Origin
United States
Dimensions
Width
9.88"
Size
Letter
Height
11.63"
Details
Color
Red
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Weight
3.5 lbs
Description
Pendaflex® Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Red, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.