
Dual Tab Pressboard Folder w/2 Fast, Straight Tab, Letter, Green, PK25 (Discontinued)
- Mfr # 45715
- Zoro # G5228682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45715
Zoro #
G5228682
UPC #
078973000068
Country of Origin
Mexico
Dimensions
Size
Letter
Folder Size
Letter
File Size
Letter
Details
Item
Classification Folders
Color
Light Green
Material
25-pt Pressboard
Paper Capacity
2"
Weight
7 lbs
Cover Tab Style
Top/End Tab
Cover Material
25-pt Pressboard
Cover Fasteners
2
Cover Fastener Capacity
2"
Cover Color
Light Green
Cover Tab Cut
Straight
Total Number of Fasteners
2
Description
Pendaflex® Dual Tab Pressboard Folder with Two Fasteners, Straight Tab, Letter Size, Light Green, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.