Earthwise 100% Recycled Colored Hanging File Folders, Letter Size, 1/5-Cut Tab, Natural, 25PK

  • Mfr # 74542

  • Zoro # G503445794


product price: $27.19
/pk 25, $1.09/ea

Key Features

Color
Natural
Material
11-pt Stock
Size
Letter
Tab Cut
1/5-Cut
Includes
(25) Color-Matched Tabs; (25) White Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74542
Zoro #
G503445794
UPC #
78787745421
Country of Origin
United States

Dimensions

Size
Letter
Folder Size Type
Letter

Details

Item
Hanging File Folders
Color
Natural
Material
11-pt Stock
Tab Cut
1/5-Cut
Includes
(25) Color-Matched Tabs; (25) White Inserts
Tab Position
Assorted
Weight
3.07 lbs
Compartments per Folder
1
Folder Material
11-pt Stock
File Tab Cut
1/5-Cut
File Tab Position
Assorted
Folder Color
Natural

Description

Use color to categorize files and speed up filing time. Lighter color interior helps prevent misfiling. Scored at bottom for 3/4" expansion. Includes tabs and blank white inserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.