This item is Discontinued.

Pendaflex Expandable Document Pockets & Wallets, Red Fiber, Red Fiber, 15" W, 10" H ER19A

Expandable Document Pockets & Wallets, Red Fiber, Red Fiber, 15" W, 10" H (Discontinued)

  • Mfr # ER19A
  • Zoro # G206438017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER19A
Zoro #
G206438017
UPC #
78787225398
Country of Origin
Mexico

Dimensions

Width
15"
Height
10"

Details

Item
Expandable Document Pockets & Wallets
Color
Red Fiber
Material
Red Fiber
Number of Pockets
21
Tab Cut
1/21-Cut
Tab Type
Top Tab

Description

Hard-working and an ideal addition to any office. Leather-look red fiber expanding file features an open top for quick filing and access to filed contents. Convenient preprinted dividers separate papers into easy-to-find categories. Gusset tops reinforced with rip-proof tape to prevent bursting and tearing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.