Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earthwise by Recycled Expanding Wallet, 1 Section, Elastic Cord Closure, Legal, Redrope

  • Mfr # E1075G

  • Zoro # G415510221


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Color
Redrope
Number of Pockets
1
Tab Type
Tabless
Material
Redrope
Height
10.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1075G
Zoro #
G415510221
UPC #
78787107540
Country of Origin
Mexico

Dimensions

Height
10.69 in
Width
15.19 in
Size
Legal

Details

Color
Redrope
Number of Pockets
1
Item
Transport Wallets
Tab Type
Tabless
Material
Redrope

Description

Keep important forms on hand with this recycled expanding wallet. With a full-length cover as well as an elastic cord closure, this wallet keeps papers safe and secure. This Pendaflex Earthwise expanding wallet is made from a durable redrope material and has a 5.25 expansion capacity, providing plenty of space for bulky real estate transactions, legal paperwork and other documents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.