Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex Earthwise Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 35117

Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (Discontinued)

  • Mfr # 35117
  • Zoro # G7198698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35117
Zoro #
G7198698
UPC #
074319351177
Country of Origin
Mexico

Dimensions

Width
9.62"
Expanded Width
3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Thickness
11 pt.
Folder Size Type
Letter

Details

Item
Recycled Hanging Folders
Color
Evergreen, Imperial Gold, Royal Navy, Ruby Red, Warm Violet
Tab Cut
1/5
Features
Smooth "EZ” Slide Coated Hangers
Includes
(20) Clear Plastic Tabs; (1) Sheet of Printable Inserts
Recycled Content
1
Sheet Standard
Letter
Assembly Required
No
File Tab Cut
1/5-Cut
File Tab Material
Plastic
File Tab Color
Clear
Compartments per Folder
1
Folder Color
Assorted
File Tab Position
Assorted
Folder Material
11-pt Stock
Folder Color Assortment
Evergreen; Imperial Gold; Royal Navy; Ruby Red; Warm Violet

Description

Recycled Hanging Folders,1/5,Letter,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.