Zoro Homepage

End Tab File Pocket, 3.5in Expansion, Letter Size, Redrope, 10PK

  • Mfr # 63624P

  • Zoro # G016037400


product price: $29.55
/pk 10, $2.96/ea

Key Features

Height
10.5 in
Type
Documents/Files
File Size
Letter
Number of Pockets
1
Tab Type
End Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63624P
Zoro #
G016037400
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10.5 in
File Size
Letter
Width
12.94 in
Size
Letter

Details

Type
Documents/Files
Number of Pockets
1
Tab Type
End Tab
Color
Redrope
Item
Open Pocket Expandable Document Pockets & Wallets
Material
Redrope

Description

These end tab file pockets are ideal for shelf filing. 3.5 expansion holds up to 700 sheets of paper. Tyvek strip reinforcement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.