Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex End Tab Classification Folder 8-1/2 x 14", Legal 6 Section, Pk10 23324

End Tab Classification Folder 8-1/2 x 14", Legal 6 Section, Pk10 (Discontinued)

  • Mfr # 23324
  • Zoro # G5770418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23324
Zoro #
G5770418
UPC #
078787233249
Country of Origin
Mexico

Dimensions

Width
2-1/2"
Expanded Width
2-1/2"
Size
Legal

Details

Item
Recycled End-Tab Classification Folder
Color
Light Green
Tab Cut
Straight
Tab Position
End
Type
Blank (Tab)

Description

End TabClassificationFoldr,6Sec,Lgl,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.