Zoro Homepage

Expandable Button Booklet, Clear, PK3

  • Mfr # PFX638143

  • Zoro # G9713277


product price: $16.89
/pk 3, $5.63/ea

Key Features

Opening
Open Side
Expanded Width
8 1/2 in
Color
Clear
Material
polypropylene
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX638143
Zoro #
G9713277
UPC #
-
Country of Origin
China

Dimensions

Expanded Width
8 1/2 in
Width
14"
Height
8 1/2 in
Expanded Depth
1 in
Window Size
12 x 9
Exterior Dimensions
8.5 x 14

Details

Item
Expandable Button Booklet
Opening
Open Side
Color
Clear
Material
polypropylene
Closure
String and Button
Envelope Closure
String & Button
Flap Type
Cheese Blade
Expansion
1"
Exterior Material(s)
Poly
Weight
0.292 lbs
Seam Type
Weld
Window Position
Full Front

Description

Expandable Button Booklet, Material Polypropylene, Envelope Closure String and Button, Color Clear, Height 8 1/2 in, Expanded Width 8 1/2 in, Side Opening, Expanded Depth 1 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.