Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Expandable File Folder 8-1/2 x 11", 2 Pocket, Blue/Ice PFX52341

Expandable File Folder 8-1/2 x 11", 2 Pocket, Blue/Ice (Discontinued)

  • Mfr # PFX52341
  • Zoro # G2956731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX52341
Zoro #
G2956731
UPC #
078787523418
Country of Origin
China

Dimensions

Width
8-5/8"
Sheet Size
Letter
Height
13 1/4"
File Size
Letter
Outside Length
10"
Paper Size
Letter

Details

Item
Twin Pocket Wallets
Number of Pockets
2
Color
Blue, White
Material
Polypropylene
Features
Elastic Closure, Spill Resistant
Product Type
Expandable File Folders
Assembly Required
No
Total Number of Pockets
3
Sheet Standard
Letter
Divider Material
Polypropylene

Description

Expandable File Folder, Number of Pockets 2, Material Polypropylene, Sheet Size Letter, Color Blue, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.