Expandable File Folder 8-1/2 x 11" Red, 7" Expansion, Pk5
Mfr # PFX45302
Zoro # G5756432
product price: $57.79
/pk 5, $11.56/eaKey Features
Number of Pockets
1
Width
11.75"
Expanded Width
7 in
Color
Red
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFX45302
Zoro #
G5756432
UPC #
-
Country of Origin
Mexico
Dimensions
Width
11.75"
Expanded Width
7 in
Size
Letter
Sheet Size
Letter
Height
9 1/2 in
File Size
Letter
Overall Width
11 3/4 in
Paper Size
Letter
Expanded Depth
7 in
Details
Item
Expandable File Pocket
Number of Pockets
1
Color
Red
Tab Type
Top Tab
Material
14 pt. Red Fiber, Manila
Tab Cut
Straight
Features
Acid-Free, Tear-Resistant
Product Type
Expandable File Pockets
Recycled Content
0.3
Sheet Standard
Letter
Assembly Required
No
Environmental Certification
SFI
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers
Overall Expansion
7"
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 7 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.