Zoro Homepage

Expandable File Jacket 1" Expansion, Assorted Colors, Pk5

  • Mfr # PFX50993

  • Zoro # G2956689


product price: $15.09
/pk 5, $3.02/ea

Key Features

Width
14 3/4"
Expanded Width
1 in
Color
Assorted
Material
Plastic
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX50993
Zoro #
G2956689
UPC #
-
Country of Origin
China

Dimensions

Width
14 3/4"
Expanded Width
1 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
9 1/2"
Depth
7/8"
File Size
Legal
Expanded Depth
1 in
Overall Height
14 in
Overall Width
8 1/2 in

Details

Item
File Jacket
Color
Assorted
Material
Plastic
Tab Cut
Straight
Features
Tear Resistant, Durable, Water Resistant
Product Type
File Jackets
Assembly Required
No
Sheet Standard
Legal
Expansion
1"
Number of Sections
1
Material Type
Plastic
Punched/Unpunched
Unpunched
Assortment
Blue; Green; Purple; Red; Yellow

Description

File Jacket, Expanded Width 1 in, Material Plastic, Color Assorted, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.