Expandable File Jacket, Brown, 3/4" Expansion, PK100
Mfr # PFXJ044
Zoro # G5499024
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
Key Features
Width
9-11/16"
Expanded Width
3/4 in
Color
Brown
Material
Kraft
Size
Letter/Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFXJ044
Zoro #
G5499024
UPC #
-
Country of Origin
Mexico
Dimensions
Width
9-11/16"
Expanded Width
3/4 in
Size
Letter/Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Overall Width
8 1/2 in
Overall Height
14 in
Expanded Depth
3/4 in
Details
Item
File Jacket
Color
Brown
Material
Kraft
Tab Cut
Straight
Product Type
File Jackets
Expansion
0.75"
Number of Sections
1
Material Type
Paper
Punched/Unpunched
Unpunched
Description
File Jacket, Expanded Width 3/4 in, Material Kraft, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.