Expandable File Jacket, Clear, Pk50
Mfr # PFX61504
Zoro # G5616667
product price: $35.99
/pk 50, $0.72/eaKey Features
Width
9-5/8"
Color
Clear
Material
Plastic
Size
Letter
Tab Cut
Untabbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX61504
Zoro #
G5616667
UPC #
-
Country of Origin
China
Dimensions
Width
9-5/8"
Size
Letter
Height
11"
Overall Width
8 1/2 in
Compatible Sheet Width
8 1/2 in
Overall Height
11 in
Compatible Sheet Height
11 in
Details
Item
File Jacket
Color
Clear
Material
Plastic
Tab Cut
Untabbed
Product Type
File Jackets
Material Type
Plastic
Number of Sections
1
Punched/Unpunched
Unpunched
Description
File Jacket, Material Plastic, Color Clear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.