Expandable File Jacket, Manila, Pk100
Mfr # PFX22000
Zoro # G5513584
product price: $53.69
/pk 100, $0.54/eaKey Features
Width
11.63"
Color
Manila
Material
Manila
Size
Letter
Tab Cut
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFX22000
Zoro #
G5513584
UPC #
-
Country of Origin
Mexico
Dimensions
Width
11.63"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Thickness
11 pt.
Overall Height
9 1/2 in
Expanded Depth
1/8 in
Overall Width
11 5/8 in
Details
Item
File Jacket
Color
Manila
Material
Manila
Tab Cut
Straight
Features
Reinforced Double-Ply Straight Cut Tab
Product Type
File Jackets
Recycled Content
0.1
Environmental Certification
SFI
Sheet Standard
Letter
Assembly Required
No
Material Type
Paper
Expansion
0.13"
Punched/Unpunched
Unpunched
Number of Sections
1
Description
File Jacket, Material Manila, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.