Zoro Homepage

Expandable File Jacket, Manila, Pk100

  • Mfr # PFX23900

  • Zoro # G5568105


product price: $55.65
/pk 100, $0.56/ea

Key Features

Width
14.63"
Color
Manila
Material
Manila
Size
Legal
Tab Cut
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX23900
Zoro #
G5568105
UPC #
078787239005
Country of Origin
Mexico

Dimensions

Width
14.63"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
9.5"
Thickness
11 pt.
File Size
Legal
Overall Height
9 1/2 in
Compatible Sheet Height
14 in
Overall Width
14 5/8 in
Compatible Sheet Width
8 1/2 in

Details

Item
File Jacket
Color
Manila
Material
Manila
Tab Cut
Straight
Features
Reinforced Double-Ply Straight Cut Tab
Product Type
File Jackets
Recycled Content
0.1
Assembly Required
No
Environmental Certification
SFI
Sheet Standard
Legal
Number of Plys
2
Number of Sections
1
Expansion
Flat
Material Type
Paper
Punched/Unpunched
Unpunched

Description

File Jacket, Material Manila, Color Manila, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.