
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39624BLA
Zoro #
G0059287
UPC #
078973396253
Country of Origin
China
Dimensions
Width
13"
Size
Letter
Height
9"
Details
Item
Poly Expanding File
Color
Black
Tab Type
Top Tab
Material
Polypropylene
Tab Cut
1/13-Cut
Tab Position
Assorted
Weight
0.49 lbs
Number of File Pockets
13
Closure Type
Cord & Hook
Pocket/Wallet Type
Files/Papers
Overall Expansion
1.5"
File Tab Position
Assorted
Description
Poly Expanding File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.