This item is Discontinued.

Pendaflex File Cabinet Pockets, 3.5" Expansion, Legal Size, Redrope, PK10 FC1526P

File Cabinet Pockets, 3.5" Expansion, Legal Size, Redrope, PK10 (Discontinued)

  • Mfr # FC1526P
  • Zoro # G4140961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC1526P
Zoro #
G4140961
UPC #
078973742654
Country of Origin
Mexico

Dimensions

Width
14.75"
Size
Legal
Height
10.25"

Details

Item
Expandable Document Pockets & Wallets
Color
Redrope
Tab Type
Top Tab
Material
22-pt Redrope
Tab Cut
Straight
Weight
3.111 lbs
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers
Overall Expansion
3.5"

Description

Pendaflex® File Cabinet Pockets, 3.5" Expansion, Legal Size, Redrope, 10/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.