Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pendaflex File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50, Tab Cut: 1/3 14537-18PT

File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50, Tab Cut: 1/3 (Discontinued)

  • Mfr # 14537-18PT
  • Zoro # G5023691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14537-18PT
Zoro #
G5023691
UPC #
078973147374
Country of Origin
Mexico

Dimensions

Width
2.4"
Expanded Width
3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
10 1/4"
Outside Length
17 1/2"
Thickness
18 pt.
File Size
Letter
Folder Size
Letter

Details

Item
Heavy Duty Fastener Folder
Color
Manila
Material
Manila
Tab Cut
1/3
Tab Position
Assorted
Features
Durable, Tear Resistant, Bend Resistant, Rigid
Recycled Content
0.1
Number of Fasteners
1
Assembly Required
No
Fastener Capacity
2"
Sheet Standard
Letter
Tab Location
Top
Cover Tab Style
Top Tab
Total Number of Fasteners
2
Cover Tab Position
Assorted
Cover Tab Cut
1/3-Cut
Cover Material
18-pt Manila
Cover Fastener Capacity
2"
Cover Color
Manila
Cover Fasteners
2

Description

Folder,2Fastnr,1/3 TapC,Ltr,Manila,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.