File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100

  • Mfr # PFXR15213BLU

  • Zoro # G5817332


product price:  $53.19
/pk 100, $0.53/ea

Key Features

Width
11 in
Material
11-pt Stock
Size
Letter
Tab Cut
1/3-Cut
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXR15213BLU
Zoro #
G5817332
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Tab Thickness
Double-Ply
Thickness
11 pt.
File Size
Letter
File Folder Width
11.63"
File Folder Size Type
Letter
File Folder Height
9.5"
Paper Size
Letter
Overall Width
11 in
Outside Width
11.63 in

Details

Item
Top Tab File Folders
Color
Blue
Material
11-pt Stock
Tab Cut
1/3-Cut
Tab Position
Assorted
Includes
Tabs
Features
Preprinted, Reinforced Tab
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
Tab Location
Top
File Tab Position
Assorted
File Folder Expansion
0.75"
File Tab Material
11-pt Stock
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Folder Material
11-pt Stock
File Folder Color
Blue
File Tab Color
Blue
Legend
Blank
Product Type
File Folders
Type
Letter
Tab Type
Top Tab

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.