File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk25

  • Mfr # PFXFP213

  • Zoro # G5648657


product price: $87.59
/pk 25, $3.50/ea
Free Shipping & Returns

Key Features

Width
11 in
Expanded Width
2 in
Color
Blue
Material
25 pt. Pressboard
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXFP213
Zoro #
G5648657
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
25 pt.
Overall Width
11 in
Folder Size
Letter
Paper Size
Letter

Details

Item
Pressboard Fastener Folders
Color
Blue
Material
25 pt. Pressboard
Tab Cut
1/3
Type
Blank
Tab Position
Assorted
Features
Reinforced Rip Proof Tape Gussets
Includes
Tabs
Recycled Content
0.6
Cover Tab Cut
1/3-Cut
Cover Fastener Capacity
2"
Cover Material
25-pt Pressboard
Total Number of Fasteners
2
Cover Tab Position
Assorted
Cover Tab Style
Top Tab
Cover Color
Blue
Cover Fasteners
2
Product Type
File Folders
Legend
Blank
Tab Location
Top
Max Folder Expansion
1 in

Description

Extra heavy-duty 25 pt pressboard provides outstanding durability, safeguards paperwork-ideal for frequently accessed files. 2" capacity prong fasteners embossed into front and back covers holds papers firmly in place. Rip-proof tape reinforced gussets.
  • Extra heavy-duty 25 pt pressboard.
  • 2" capacity prong fasteners embossed into front and back covers.
  • Rip-proof tape reinforced gussets.
  • Pressboard made from recycled fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.