Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", 1/3-Cut Tab, Clear, Pk25

  • Mfr # PFX55702

  • Zoro # G5608443


product price: $42.15
/pk 25, $1.69/ea

Key Features

Width
11 in
Color
Clear
Material
Polypropylene
Size
Letter
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX55702
Zoro #
G5608443
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
File Folder Width
11.75"
File Folder Size Type
Letter
File Folder Height
9.38"
Paper Size
Letter

Details

Item
File Folders
Color
Clear
Material
Polypropylene
Tab Cut
1/3
Tab Position
Assorted
Includes
Tabs
Features
Moisture Resistant, Tear Resistant, Wear Resistant
Tab Location
Top
Sheet Standard
Letter
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Tab Material
Polypropylene
File Folder Color
Clear
File Folder Material
Polypropylene
File Tab Color
Clear
File Tab Position
Assorted
Product Type
File Folders

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.