Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 PFX48420

File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (Discontinued)

  • Mfr # PFX48420
  • Zoro # G5584442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX48420
Zoro #
G5584442
UPC #
078787484207
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Letter
Overall Width
11 in
File Folder Size Type
Letter
Paper Size
Letter

Details

Item
CutLess(R) File Folders
Color
Manila
Material
11 pt. Manila
Tab Cut
1/3
Tab Position
Assorted
Recycled Content
0.3
File Tab Style
Top Tab
File Tab Material
11-pt Manila
File Tab Cut
1/3-Cut
File Folder Color
Manila
File Tab Position
Assorted
File Tab Color
Manila
File Folder Material
11-pt Manila
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.