Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100

  • Mfr # PFX421013ORA

  • Zoro # G5699574


product price: $44.85
/pk 100, $0.45/ea

Key Features

Width
11 in
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX421013ORA
Zoro #
G5699574
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
File Folder Width
11.63"
File Folder Size Type
Letter
File Folder Height
9.19"
Overall Width
11 in
Paper Size
Letter

Details

Item
File Folders
Color
Orange
Material
11 pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Includes
Tabs
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
File Folder Color
Orange
File Folder Material
11-pt Stock
File Tab Position
Assorted
File Tab Material
11-pt Stock
File Tab Color
Orange
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
Legend
Blank
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.