Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Blue, Pk10 PFX1257LB

File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Blue, Pk10 (Discontinued)

  • Mfr # PFX1257LB
  • Zoro # G5577905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX1257LB
Zoro #
G5577905
UPC #
078787363656
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
20 pt.
File Size
Letter
Divider Thickness
17 pt.
Paper Size
Letter
Overall Width
11 in

Details

Item
Classification Folders
Color
Light Blue
Material
Pressboard
Tab Cut
2/5
Type
Blank
Tab Position
Right of Center
Features
1 in Dual Divider Fastener, Reinforced Spine, (2) 2 in Bonded Fasteners
Includes
Tabs
Recycled Content
0.65
Fastener Capacity
2"
Assembly Required
No
Divider Material
Kraft
Environmental Certification
SFI
Fastener Location
Cover
Legend
Blank
Tab Location
Side
Product Type
File Folders

Description

File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Light Blue, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.