Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Green, Pk10 PFX1157G

File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Green, Pk10 (Discontinued)

  • Mfr # PFX1157G
  • Zoro # G5819091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX1157G
Zoro #
G5819091
UPC #
078787363007
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
25 pt.
File Size
Letter
Divider Thickness
17 pt.
Overall Width
11 in
Paper Size
Letter

Details

Item
Pressboard Classification Folders
Color
Light Green
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center
Type
Blank
Features
Kraft Dividers
Includes
Tabs
Recycled Content
0.65
Divider Material
Kraft Stock
Number of Fasteners
3
Sheet Standard
Letter
Environmental Certification
SFI
Fastener Location
Cover;Divider
Accessibility
Book Fold
Fastener Capacity
2";1"
Assembly Required
No
Number of Dividers
1
Product Type
File Folders
Legend
Blank
Tab Location
Side

Description

File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Light Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.