Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Green, Pk10 PFX1257G

File Folders 8-1/2" x 11", 2/5-Cut Tab, Light Green, Pk10 (Discontinued)

  • Mfr # PFX1257G
  • Zoro # G5687026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX1257G
Zoro #
G5687026
UPC #
078787363205
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
25 pt.
File Size
Letter
Divider Thickness
17 pt.
Paper Size
Letter
Overall Width
11 in

Details

Item
Classification Folders
Color
Light Green
Material
Pressboard
Tab Cut
2/5
Tab Position
Right of Center
Type
Blank
Includes
Tabs
Features
1 in Dual Divider Fastener, Reinforced Spine, (2) 2 in Bonded Fasteners
Recycled Content
0.65
Environmental Certification
SFI
Fastener Location
Cover;Divider
Accessibility
Book Fold
Number of Dividers
2
Number of Fasteners
4
Sheet Standard
Letter
Divider Material
Kraft Stock
Fastener Capacity
2";1"
Assembly Required
No
Product Type
File Folders
Tab Location
Side
Legend
Blank

Description

File Folders, Size Letter, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Light Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.