Zoro Homepage
This item is Discontinued.
Zoro Select File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 PFXH110DBL

File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (Discontinued)

  • Mfr # PFXH110DBL
  • Zoro # G5510556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXH110DBL
Zoro #
G5510556
UPC #
078787168008
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
11 pt.
Tab Thickness
Double-Ply
Paper Size
Letter
Overall Width
11 in

Details

Item
File Folders
Color
Blue
Material
11 pt. Stock
Tab Cut
Straight
Tab Position
Left
Features
Acid-Free
Recycled Content
0.1
Number of Plys
2
Sheet Standard
Letter
Assembly Required
No
Environmental Certification
SFI
Product Type
File Folders
Tab Location
Side

Description

File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Left, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.